Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® SE-200 FEP-Lined, 1/8" ID x 1/4" OD; 500 Ft
Masterflex® Transfer Tubing, Tygon® SE-200 FEP-Lined, 1/8" ID x 1/4" OD; 500 Ft
Catalog # MFLX95713-01
undefined
Masterflex® Transfer Tubing, Tygon® SE-200 FEP-Lined, 1/8" ID x 1/4" OD; 500 Ft
Catalog # MFLX95713-01

About this item

Keep samples free of odors and taste.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/8" ID x 1/4" OD
  • Bulk roll of tubing comes with 500 ft per roll

Formulation: Tygon® SE-200
Applications: Chemical and pharmaceutical processing, beverage dispensing, paint and solvent production, semiconductor processing
Characteristics: Bio-based, phthalate-free. Flexible, chemically resistant, inert, non-contaminating. Odorless, nontoxic, and taste free. Clear
Certifications: FDA compliant for contact food products
Temperature range: -49 to 165 °F (-45 to 74 °C)
Sterilize: Ethylene oxide

  • Tubing ext.Ø:
    6,4 mm (0,25")
  • Tubing int.Ø:
    3,2 mm (0,125")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    5,9 bar (85 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® SE-200 FEP-Lined, 1/8" ID x 1/4" OD; 500 Ft
  • Length:
    152 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    95713-01
  • GMP compliant:
    Yes
  • Length per pack:
    152 m (500 ft.)
  • Regulatory approvals:
    FDA;Non-DEHP;USP
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –45 °C (–49 °F)
  • Working pressure:
    5,9 bar (85 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Versilon™ SE-200
  • Pk:
    500 Feet
Frequently Bought Together