Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 3/16" ID x 9/16" OD; 10 Ft
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 3/16" ID x 9/16" OD; 10 Ft
Catalog # MFLX06414-10
CE certificate
undefined
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 3/16" ID x 9/16" OD; 10 Ft
Catalog # MFLX06414-10
CE certificate

About this item

Won't crack or oxidize.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application

Formulation: Tygon® E-3603 vacuum
Applications: General lab, food and beverage, and biopharm. Vacuum service of 29.9” Hg (760 mm Hg) at 73 °F (23 °C).
Characteristics: Non-DEHP, phthalate-free plasticizer. Flexible, crack-resistant, nontoxic, and nonoxidizing. Clear.
Certifications: USP Class VI and NSF 51
Temperature range: Brittle temperature is -51F (-46 °C).
Sterilize: Ethylene oxide or autoclave for 30 min at 250 °F (121 °C), 15 psi (1 bar).

  • Tubing ext.Ø:
    14,3 mm (0,5625")
  • Tubing int.Ø:
    4,8 mm (0,1875")
  • Wall thickness:
    4,8 mm
  • Max. pressure:
    4,8 bar (69 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Lab (E-3603), 3/16" ID x 9/16" OD; 10 Ft
  • Length:
    3 m
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    06414-10
  • GMP compliant:
    Yes
  • Length per pack:
    3 m (10 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Max. vacuum:
    759 mm Hg (29,9" Hg)
  • Working pressure:
    4,8 bar (69 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Tygon® E-Lab (E-3603)
  • Pk:
    10 Feet
Frequently Bought Together