Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, PVC, 5/8" ID x 7/8" OD; 50 Ft
Masterflex® Transfer Tubing, PVC, 5/8" ID x 7/8" OD; 50 Ft
Catalog # MFLX96605-15
undefined
Masterflex® Transfer Tubing, PVC, 5/8" ID x 7/8" OD; 50 Ft
Catalog # MFLX96605-15

About this item

Stop oxidation and bacteria problems.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 5/8" ID x 7/8" OD

This tubing is extremely flexible and transparent and is resistant to oxidation, bacteria and a broad range of chemicals. PVC tubing meets FDA CFR Title 21 177.101.

  • Tubing ext.Ø:
    22,4 mm (0,875")
  • Tubing int.Ø:
    16 mm (0,625")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    2,75 bar (40 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, PVC, 5/8" ID x 7/8" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    12
  • Environmentally Preferable:
  • Model:
    96605-15
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –41 °C (–41 °F)
  • Working pressure:
    40 psi
  • Clarity:
    Translucent
  • Tubing material:
    PVC
  • Pk:
    50 Feet
Frequently Bought Together