Order Entry
Austria
ContactUsLinkComponent
Masterflex® Transfer Tubing, Flexible PVC, 1/16" ID x 1/8" OD; 50 Ft
Masterflex® Transfer Tubing, Flexible PVC, 1/16" ID x 1/8" OD; 50 Ft
Catalog # MFLX95505-00
undefined
Masterflex® Transfer Tubing, Flexible PVC, 1/16" ID x 1/8" OD; 50 Ft
Catalog # MFLX95505-00

About this item

As flexible as you need it.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/16" ID x 1/8" OD

Applications: Analytical instruments, general laboratory. Use for transfer of liquids, gases, and inorganic chemicals found in lab, paint, pigment, and soap dispensing applications.
Characteristics:Nontoxic DEHP-free formulation. Flexible, small bend radii. Transparent; allows for visual inspection and flow monitoring.
Certifications: FDA compliant, Proposition 65, REACH
Temperature range: -58 to 165 °F (-50 to 73 °C)
Sterilize: Autoclave.

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    3,38 bar (49 psi)
  • Max. temperature:
    73 °C (165 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, Flexible PVC, 1/16" ID x 1/8" OD; 50 Ft
  • Length:
    15,2 m
  • Seq:
    07
  • Environmentally Preferable:
  • Model:
    95505-00
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;Non-DEHP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –50 °C (–58 °F)
  • Working pressure:
    49 psi
  • Clarity:
    Translucent
  • Tubing material:
    PVC
  • Pk:
    50 Feet
Frequently Bought Together