Order Entry
Austria
ContactUsLinkComponent
Masterflex® Quick-Disconnect Insert, Acetal, 1/4" Flow, In-Line, Valved, 1/4" Hose Barb
Masterflex® Quick-Disconnect Insert, Acetal, 1/4" Flow, In-Line, Valved, 1/4" Hose Barb
Catalog # MFLX70000-38
undefined
Masterflex® Quick-Disconnect Insert, Acetal, 1/4" Flow, In-Line, Valved, 1/4" Hose Barb
Catalog # MFLX70000-38

About this item

Disconnect and reconnect your flow path with ease.

  • Audible click lets you know the coupling is secure
  • Many hose barb sizes to choose from
  • Valved design allows you to cut off fluid flow when the fittings are disconnected
  • Material of construction is acetal│Has a 1/4" hose barb

Use these fittings to quickly connect and disconnect from your flow line. Simply order a body (female half) and an insert (male half). Couplings are compatible for use with gases and liquids. Choose between acetal for a wide operating temperature range and greater durability or polypropylene (PP) for stronger chemical resistance and the ability to be gamma sterilized.

  • Barb size/tubing int.Ø (port 1):
    ¼"
  • Connection Type:
    Quick-Disconnect to Barb
  • Flow pattern:
    Straight
  • Type:
    Valved
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Acetal Quick-Disconnect Insert, ¼" Flow, In-Line, Valved, ¼" Hose Barb
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    70000-38
  • O-Ring material:
    Buna-N
  • Valve material:
    Acetal (POM)
  • Valve spring material:
    316 SS
  • Min. temperature:
    –40 °C (–40 °F)
  • Max. operating pressure:
    120 psi
  • Warranty:
    1 year
  • Pk:
    1
  • Fitting material:
    POM
  • Quick-disconnect flow size:
    ¼"
Frequently Bought Together