Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® Transfer Tubing, PVC Reinforced, 1/2" ID x 3/4" OD; 100 Ft
  MFLX06602-16
CE certificate
undefined
Masterflex® Transfer Tubing, PVC Reinforced, 1/2" ID x 3/4" OD; 100 Ft
  MFLX06602-16
CE certificate

 

More durable than standard PVC.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/2" ID x 3/4" OD

Applications: High-pressure use, food processing, and beverage handling.
Characteristics: Good acid/alkali resistance and aging characteristics. White polyester yarn with orange tracer yarn embedded in a transparent PVC wall.
Certification: Resin is FDA-compliant (21 CFR 177.199) and meets USDA requirements. NSF-listed (standard 51) with 3A Sanitary Standards for dairy.
Temperature range: -5 to 180 °F (-21 to 82 °C). NSF temperature to 140 °F.
Sterilize: Ethylene oxide.

  • Tubing ext.Ø:
    19,1 mm (0,75")
  • Tubing int.Ø:
    12,8 mm (0,5")
  • Wall thickness:
    2,9 mm
  • Max. pressure:
    14,8 bar (215 psi)
  • Max. temperature:
    82 °C (180 °F)
  • Description:
    Transfer Tubing, PVC Reinforced, 1/2" ID x 3/4" OD; 100 ft., white yarn with orange tracerembedded in a transparent wall
  • Length:
    30,5 m
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    06602-16
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    3A;FDA;NSF-51
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –21 °C (–5 °F)
  • Working pressure:
    215 psi
  • Clarity:
    Translucent
  • Tubing material:
    PVC, reinforced
  • Pk:
    100 Feet
Frequently Bought Together