Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® 2-Stop Precision Pump Tubing, FDA-Compliant Viton®, L/S 13; 8/Pk
Masterflex® L/S® 2-Stop Precision Pump Tubing, FDA-Compliant Viton®, L/S 13; 8/Pk
Catalog # MFLX96428-13
undefined
Masterflex® L/S® 2-Stop Precision Pump Tubing, FDA-Compliant Viton®, L/S 13; 8/Pk
Catalog # MFLX96428-13

About this item

Good for food and lab applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 13

Applications: Food or laboratory applications where FDA compliance is required, acid and solvent transfer, high-temperature work
Characteristics: Good chemical resistance, opaque black
For use with Masterflex® multichannel pump heads.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    30 ml/min
  • Tubing int.Ø:
    0,80 mm (0,031")
  • Max. pressure:
    2,7 bar (40 psi)
  • Max. temperature:
    205 °C (400 °F)
  • Pump series:
    L/S
  • Description:
    L/S® 2-Stop Precision Pump Tubing, FDA-Compliant Viton®, L/S 13; 8/Pk
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    96428-13
  • Length per pack:
    0,38 m (1,25 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –32 °C (–25 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Sterilization is not recommended
  • Tubing material:
    Viton® FDA-compliant
  • Pk:
    8
  • Hose barb size:
    0,0625"
  • L/S Masterflex tubing size:
    13
Frequently Bought Together