Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Precision Pump Tubing, Puri-Flex®, L/S 17; 25 ft
  MFLX96419-17
CE certificate
undefined
Masterflex® L/S® Precision Pump Tubing, Puri-Flex®, L/S 17; 25 ft
  MFLX96419-17
CE certificate

 

Long life tubing for any Masterflex® pump used in your pharma and bioprocess applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 17
  • Certificate of compliance included with each individual unit upon shipment

Applications: Cell and tissue culture work, pharmaceutical biotech, general-purpose lab uses requiring high performance and long life, high-purity applications requiring no contact with animal-derived components
Characteristics: Heat weldable, exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA compliant, meets USP Class VI requirements, manufactured according to GMP
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1700 ml/min
  • Tubing int.Ø:
    6,40 mm (0,252")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Pump series:
    L/S
  • Description:
    Pump Tubing, Puri-Flex, L/S 17, 25 ft.
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    96419-17
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –30 °C (–22 °F)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    6,7 m (22 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Max. vacuum:
    510 mm Hg (20" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Tubing material:
    Puri-Flex®
  • Pk:
    25 Feet
  • Hose barb size:
    0,25"
  • L/S Masterflex tubing size:
    17
Frequently Bought Together