Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 82; 100 ft
  MFLX96403-82
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 82; 100 ft
  MFLX96403-82
CE certificate

 

Reduce the risk of particulate entrapment with smooth inner surface.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory Approvals to match your unique application
  • No leachable additives protects sensitive and costly fluids

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    13000 ml/min
  • Tubing int.Ø:
    12,70 mm (0,500")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, Platinum-Cured Silicone, I/P 82; 100 ft
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    96403-82
  • Length per pack:
    30,4 m (100 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    7 m (23 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Max. vacuum:
    510 mm Hg (20" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Warranty:
    Out of box
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    100 Feet
  • Hose barb size:
    0,5"
  • I/P Masterflex tubing size:
    82
Frequently Bought Together