Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Precision Pump Tubing, Gamma-Irradiated Platinum-Cured Silicone, I/P 73; 25 ft
Masterflex® I/P® Precision Pump Tubing, Gamma-Irradiated Platinum-Cured Silicone, I/P 73; 25 ft
Catalog # MFLX96119-73
CE certificate
undefined
Masterflex® I/P® Precision Pump Tubing, Gamma-Irradiated Platinum-Cured Silicone, I/P 73; 25 ft
Catalog # MFLX96119-73
CE certificate

About this item

Reduce the risk of microbial contamination.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Gamma sensitive labeling confirms treatment
  • I/P® 73 tubing has a 3/8” (9.5 mm) inner diameter
  • Accepts 3/8” hose barb for tubing connection
  • Certificate of compliance included with each individual unit upon shipment

Masterflex® gamma-irradiated pump tubing protects your sensitive processes and products from accidental contamination while saving time! Gamma-irradiated tubing helps you avoid costly delays that can be associated with outsourced gamma irradiation services. Tubing is double bagged prior to undergoing the gamma irradiation sterilization process, and all sealed tubing is gamma irradiated at 32.5 kGy to offer optimal microbial control in a critical fluid pathway. Tubing boxes include gamma radiation-sensitive labels to confirm treatment. Ideal for pharmaceutical and biopharmaceutical processing, sensitive research, single-use systems, and more.

Available formulations include:
Platinum-Cured Silicone
PharMed BPT
C-Flex (001)

Masterflex® platinum-cured silicone High-Performance Precision pump tubing features a smooth surface without leachable additives or plasticizers to protect the purity of your fluid. Enhanced clarity and makes for easy flow monitoring. Ideal for general-purpose, biotech, and food and beverage applications, this tubing complies with USP Class VI, FDA, and 3-A standards.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

Based on 96410-73 I/P Precision Silicone (Platinum-Cured) Pump Tubing for Masterflex I/P Pumps.

  • Maximum Flow Rate:
    8000 ml/min
  • Tubing int.Ø:
    9,50 mm (0,374")
  • Max. temperature:
    230 °C (446 °F)
  • Pump series:
    I/P
  • Description:
    I/P® Precision Pump Tubing, Gamma-Irradiated Platinum-Cured Silicone, I/P 73; 25 ft
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    96119-73
  • Length per pack:
    7,6 m (25 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,8 m (29 ft.)
  • Min. temperature:
    –50 °C (–58 °F)
  • Sterilisation:
    Gamma-Irradiated
  • Warranty:
    1 year
  • Tubing material:
    Platinum-cured silicone
  • Pk:
    25 Feet
  • Hose barb size:
    0,375"
  • I/P Masterflex tubing size:
    73
Frequently Bought Together