Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Spooled High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 100 ft
  MFLX95687-36
CE certificate
undefined
Masterflex® L/S® Spooled High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 100 ft
  MFLX95687-36
CE certificate

 

Protect your light-sensitive samples.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    3400 ml/min
  • Tubing int.Ø:
    9,70 mm (0,382")
  • Max. pressure:
    1,4 bar (20 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Pump series:
    L/S
  • Description:
    L/S® Spooled High-Performance Precision Pump Tubing, PharMed® BPT, L/S 36; 100 ft
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    95687-36
  • Length per pack:
    30,4 m (100 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –20 °C (–4 °F)
  • Regulatory approvals:
    FDA;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Suction lift H₂O:
    8,3 m (27 ft.)
  • Min. temperature:
    –51 °C (–60 °F)
  • Max. vacuum:
    610 mm Hg (24" Hg)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
  • Warranty:
    Out of box
  • Tubing material:
    PharMed® BPT
  • Pk:
    100 Feet
  • Hose barb size:
    0,375"
  • L/S Masterflex tubing size:
    36
Frequently Bought Together