Masterflex® Ismatec® MS/CA Click-N-Go Cassette Cartridge, 3-Stop, POM-C
Catalog # MFLX78016-98
Supplier: Avantor Fluid Handling
About this item
Choose new cassettes based upon material of construction, tubing type and pressure capabilities.
- Material of construction standard POM-C or optional PVDF
There are two different designs of cartridge. The Click-N-Go design allows for tubing to be used in systems that have up to 1 bar of back pressure exerted on the tubing. The Pressure Lever design allows for system pressures up to 1.5 bar.
- Max. pressure:1 bar (14,5 psi)
- Description:Click-n-go Cassette / Cartridge, 3-Stop, POM-C
- Seq:03
- Environmentally Preferable:
- Model:78016-98
- Tubing sizes accepted:0,13 to 3,19 mm ID
- Series:3-Stop
- Pk:1