Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Quick-Couple Pump Head for 1.6 mm Wall Tubing, 3 Rollers, 880 mL/min
Masterflex® Ismatec® Quick-Couple Pump Head for 1.6 mm Wall Tubing, 3 Rollers, 880 mL/min
Catalog # MFLX78002-22
undefined
Masterflex® Ismatec® Quick-Couple Pump Head for 1.6 mm Wall Tubing, 3 Rollers, 880 mL/min
Catalog # MFLX78002-22

About this item

Snap your pump head onto your drives quickly with turn-and-lock mounting system.

  • Select from interchangeable pump heads that offer flow rates from 0.01 to 3660 ml/min
  • 3 rollers

Ensure optimum performance from your Ismatec® pumps.

  • Maximum Flow Rate:
    880 ml/min
  • Max. pressure:
    1,5 bar (21,7 psi)
  • Min. flow rate:
    0,072 ml/min
  • No. of channels:
    1
  • Description:
    Quick-Couple pump head with 3 rollers, 1,6 mm wall tubing, 880 ml/min max flow
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    78002-22
  • Warranty:
    1 year
  • Series:
    Quick-Coupled
  • Pk:
    1
  • Rollers:
    3
Frequently Bought Together