Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Reglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC
Masterflex® Ismatec® Reglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC
Catalog # MFLX78001-47
undefined
Masterflex® Ismatec® Reglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC
Catalog # MFLX78001-47

About this item

Independently control flow and direction of each channel via keypad or your PC.

  • Flow rate 0.0002 to 35 ml/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel via your computer—expanding your pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

The panel-mount Reglo ICC pump offers many of the same features as on the standard ICC console pump. The only difference is the touchpad and LCD display is not included. Instead, easily integrate these into your system using the provided connections.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

  • Maximum Flow Rate:
    140 ml/min
  • Power:
    100 - 240 VAC; 24 VDC
  • Accuracy:
    ±1%
  • Control type:
    Digital
  • Max. pressure:
    1 bar (14,5 psi)
  • Min. flow rate:
    0,0008 ml/min
  • No. of channels:
    4
  • Description:
    Reglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC
  • Height:
    14,5 cm
  • Length:
    18,2 cm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    78001-47
  • Duty cycle:
    Continuous
  • Max. flow rate per channel:
    35 ml/min
  • Min. flow rate per channel:
    0,0002 ml/min
  • Min. RPM:
    0,1 rpm
  • Open-head sensor:
    No
  • Remote I/O:
    USB 2,0, Mini-B, RS-232
  • Tubing sizes accepted:
    Three-stop 0,13 mm ID to 3,17 mm ID
  • Washdown capable:
    No
  • Drive:
    Reglo ICC
  • No. of rollers:
    8
  • Warranty:
    2 years
  • Series:
    Reglo ICC
  • Pk:
    1
  • Pump head:
    Cartridge
  • Width:
    12,7 cm
  • Max. RPM:
    100 rpm
Frequently Bought Together