Order Entry
Austria
ContactUsLinkComponent
Masterflex® B/T® Analog Drive Replacement Controller; 115 VAC
Masterflex® B/T® Analog Drive Replacement Controller; 115 VAC
Catalog # MFLX77711-95
undefined
Masterflex® B/T® Analog Drive Replacement Controller; 115 VAC
Catalog # MFLX77711-95

About this item

High-volume transfer and dispensing.

  • Flow rate 0.71/2.1 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Interlock switch shuts off power to stop drive when door is opened
  • Replacement controller for B/T pump 77111-60

Masterflex® B/T® drives are the best choice for high-flow bulk-transfer applications. Their durable construction ensures long service life with minimal maintenance. The sturdy materials of construction include stainless steel/carbon steel, a cast aluminum housing with an epoxy-powder coating, and Nylatron® rollers for rugged dependability.

All B/T drives include a new and improved Rapid-Load® pump head for fast and easy tubing changes. The redesigned occlusion mechanism provides an improved tubing retention mechanism which holds the tubing firmly in place to further simplify the loading process. PerfectPosition™ tubing sizes provide improved performance in higher-pressure applications and provide longer tubing life.

Delivery: Includes rapid-Load pump head and 3 ft (1 m) of B/T 91 tubing. Order additional tubing under the Masterflex tubing section, B/T PerfectPosition Tubing.
  • Power:
    115 VAC
  • Control type:
    Analog
  • Pump series:
    B/T
  • Voltage:
    115 VAC
  • Description:
    B/T® Analog Drive Replacement Controller; 115 VAC
  • Seq:
    14
  • Environmentally Preferable:
  • Model:
    77711-95
  • Washdown capable:
    Yes
  • IP rating:
    IP 56
  • Warranty:
    3 Months
  • Pk:
    1
Frequently Bought Together