Order Entry
Austria
ContactUsLinkComponent
Masterflex® I/P® Easy-Load® Pump Head for Precision Tubing, White PPS Housing, SS Rotor
Masterflex® I/P® Easy-Load® Pump Head for Precision Tubing, White PPS Housing, SS Rotor
Catalog # MFLX77602-10
ISO9001
undefined
Masterflex® I/P® Easy-Load® Pump Head for Precision Tubing, White PPS Housing, SS Rotor
Catalog # MFLX77602-10
ISO9001

About this item

Minimize downtime with faster tubing changes.

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing

The Masterflex® I/P® Easy-Load® pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.

Select from Polyphenylene Sulfide (PPS) housing with CRS or SS rotor. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance; CRS rotors have Buna N shielded bearings.

Dual-channel hardware allows two pump heads to operate on a single drive—order hardware set 77601-96 separately. With single or multiple channels, tubing can be changed in each channel without removing the pump heads from your drive.

Delivery: Includes single-channel mounting hardware.
  • Maximum Flow Rate:
    13000 ml/min (3,5 gal./min)
  • No. of channels:
    1
  • Pump series:
    I/P
  • Colour:
    White
  • Description:
    I/P® Easy-Load® Pump Head for Precision Tubing, White PPS Housing, SS Rotor
  • Height:
    201 mm
  • Length:
    89 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    77602-10
  • Gear ratio:
    1:1
  • Occlusion:
    Adjustable
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,1 - 650 rpm
  • Suction lift:
    7,6 m (25 ft.)
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    I/P® 26, I/P 73, I/P 82
  • Volume per revolution with I/P 26 tubing:
    6,2 ml
  • Volume per revolution with I/P 73 tubing:
    12,3 ml
  • Volume per revolution with I/P 82 tubing:
    20 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    3
  • Width:
    187 mm
  • Housing material:
    PPS
  • Rotor material:
    Stainless Steel
Frequently Bought Together