Masterflex® Pump Remote Control Cables, Avantor®
Cable assembly for remote control, 18-pin round connector, 7,9 m (25 ft.)
MFLX77300-32
Easily connect your Masterflex® drive to a PLC or other control device.
- Constructed of durable PVC
- Long 25 ft (7.9 m) cable length makes connection simple
- Cable features 26 AWG wire gauge
Cable assemblies include terminal connector and 25 ft (7.9 m) cable with stripped wire ends. Verify the connector type on your drive before ordering
Documents
- Description:Cable assembly for remote control, 18-pin round connector
- Length:7,9 m (25 ft.)
- Cat. No.:MFLX77300-32
- Warranty:2 years
- Remote I/O:18-pin round connector
- Model:77300-32
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



