Masterflex® L/S® High-Performance Head for Precision Tubing
Catalog # MFLX77252-70
Supplier: Avantor Fluid Handling
2 year warranty
Patented design
About this item
All-new patented design offers faster tubing changes and improved ergonomics.
- Tubing occlusion is automatic and optimized when pump head is closed and latched – load tubing in 15 seconds or less
- Flow rates up to 3400 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Pressure up to 150 psi (10.3 bar) with L/S high-pressure (HP) pump tubing
- Reinforced nylon housing and occlusion bed with stainless steel rotor/roller assembly
- Compatible with all 1/10 hp L/S drives that accept two or more pump heads
- Compact design for efficient use of space
The L/S® High-Performance pump heads offer better suction lift, viscous fluid transfer, and longer tubing life. Tubing enters and exits the same side of the pump head for easy connection to tubing inlet and outlet. Heads are not compatible with the 07554-series L/S Economy Console drives.
US Patent No. 10,578,096.
Delivery: Includes mounting hardware.
- Maximum Flow Rate:2812 ml/min
- No. of channels:1
- Pump series:L/S
- Description:L/S® High-Performance Head for Precision Tubing
- Height:101 mm
- Length:69 mm
- Seq:02
- Environmentally Preferable:
- Model:77252-70
- Gear ratio:1:1
- Occlusion:Fixed
- Open-head sensor:No
- Optimum RPM range:0,02 - 600 rpm
- Suction lift:8,8 m (29 ft.)
- Tubing retention:Manual
- Tubing sizes accepted:L/S® 16, L/S 25, L/S 17, L/S 18
- Volume per revolution with L/S 16 tubing:0,9 ml
- Volume per revolution with L/S 17 tubing:3 ml
- Volume per revolution with L/S 18 tubing:3,8 ml
- Volume per revolution with L/S 25 tubing:1,9 ml
- Warranty:2 years
- Pk:1
- Rollers:3
- Width:146 mm
- Housing material:Glass-filled nylon PA
- Rotor material:Stainless Steel
Frequently Bought Together