Masterflex® L/S® Miniflex® Pump Head, 3-Roller, Single-Channel
Catalog # MFLX77220-20
Supplier: Avantor Fluid Handling
About this item
Pump head accepts continuous lengths of tubing for clean flow paths.
- Flow range of 1.8 to 220 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Pump head accepts continuous lengths of tubing for clean flow paths
- Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
- Automatic tubing retention makes tube loading quick and easy
- Suitable for use with Masterflex® L/S® Digital Miniflex® Pump Systems
The Masterflex® Miniflex® pump heads feature a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life. A compact overall size envelope makes these heads ideal for OEM applications and integration into fluid systems and machinery.
- No. of channels:1
- Pump series:L/S
- Description:L/S Single-Channel Miniflex Pump Head, for 07525-series Pumps
- Height:76 mm
- Length:70 mm
- Seq:01
- Environmentally Preferable:
- Model:77220-20
- Gear ratio:1:1
- Max. flow rate per channel:381 ml/min
- Min. flow rate per channel:0,005 ml/min
- Occlusion:Fixed
- Open-head sensor:Yes
- Optimum RPM range:0,1 - 300 rpm
- Tubing retention:Automatic
- Tubing sizes accepted:L/S® 13, L/S 14, L/S 16, L/S 25
- Volume per revolution with L/S 13 tubing:0,04 ml
- Volume per revolution with L/S 14 tubing:0,14 ml
- Volume per revolution with L/S 16 tubing:0,5 ml
- Volume per revolution with L/S 25 tubing:1,1 ml
- Warranty:1 year
- Pk:1
- Rollers:Three; thermoplastic polyester
- Width:64 mm
- Housing material:Polyarylamide (PARA)
- Rotor material:Stainless Steel and Aluminum
Frequently Bought Together