Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Easy-Load® II Pump Head for Precision Pump Tubing, 2-Channel, PPS Housing, SS Rotor
Masterflex® L/S® Easy-Load® II Pump Head for Precision Pump Tubing, 2-Channel, PPS Housing, SS Rotor
Catalog # MFLX77202-60
undefined
Masterflex® L/S® Easy-Load® II Pump Head for Precision Pump Tubing, 2-Channel, PPS Housing, SS Rotor
Catalog # MFLX77202-60

About this item

No need to stack heads—get two channels in one head.

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes

The two-channel pump head lets you pump two synchronous flow channels, proper retention requires the use of the same size tubing in each channel. These pump heads accept the four L/S® precision tubing sizes L/S® 13, L/S® 14, L/S® 16, and L/S® 25. Achieve flow rates of 0.06 to 1000 ml/min—flow rate depends on drive rpm and tubing size.

Delivery: Includes mounting hardware.
  • Maximum Flow Rate:
    2000 ml/min
  • No. of channels:
    2
  • Pump series:
    L/S
  • Description:
    L/S® Easy-Load® II Pump Head for Precision Pump Tubing, 2-Channel, PPS Housing, SS Rotor
  • Height:
    121 mm
  • Length:
    82 mm
  • Environmentally Preferable:
  • Gear ratio:
    1:1
  • Max. flow rate per channel:
    1000 ml/min
  • Min. flow rate per channel:
    0,0012 ml/min
  • Occlusion:
    Fixed
  • Open-head sensor:
    No
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    L/S® 13, L/S 14, L/S 16, L/S 25
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    4
  • Width:
    127 mm
  • Housing material:
    PPS
  • Rotor material:
    Stainless Steel
Frequently Bought Together