Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Easy-Load® II Pump Head for High-Performance Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
Masterflex® L/S® Easy-Load® II Pump Head for High-Performance Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
Catalog # MFLX77200-32
2 year warranty
undefined
Masterflex® L/S® Easy-Load® II Pump Head for High-Performance Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
Catalog # MFLX77200-32
2 year warranty

About this item

Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump.

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Model available with integrated open-head sensor–connects directly to sensor-equipped drives
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S® High-Performance Precision pump tubing sizes
  • Rotor is constructed of stainless steel (SS) for enhanced durability

These pump heads accept the four L/S® high-performance precision tubing sizes. High-performance precision tubing has a thicker wall than precision tubing enabling better pressure generation, greater suction lift, and greater ability to pump viscous fluids.

For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately under "Accessories". When two Easy-Load® II pump heads are stacked rollers are offset by 45°--combine the outlets from two stacked heads for a 95% reduction in flow pulsation.

This pump head requires an L/S drive equipped with open-head sensor functionality or the use of the 77097-00 open-head sensor retrofit controller.

Delivery: Includes single-channel mounting hardware. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately.
  • Maximum Flow Rate:
    2900 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Easy-Load® II Pump Head for High-Performance Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
  • Height:
    121 mm
  • Length:
    82 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    77200-32
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    Yes
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    L/S® 15, L/S 24, L/S 35, L/S 36
  • Volume per revolution with L/S 15 tubing:
    1,7 ml
  • Volume per revolution with L/S 24 tubing:
    2,8 ml
  • Volume per revolution with L/S 35 tubing:
    3,8 ml
  • Volume per revolution with L/S 36 tubing:
    4,8 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    4
  • Width:
    127 mm
  • Housing material:
    PPS
  • Rotor material:
    Stainless Steel
Frequently Bought Together