Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Easy-Load® II Pump Head for Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
  MFLX77200-30
2 year warranty
undefined
Masterflex® L/S® Easy-Load® II Pump Head for Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
  MFLX77200-30
2 year warranty

 

Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump.

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Model available with integrated open-head sensor–connects directly to sensor-equipped drives
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes
  • Rotor is constructed of stainless steel (SS) for enhanced durability

These pump heads accept the six L/S® precision tubing sizes. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately under "Accessories". When two Easy-Load® II pump heads are stacked rollers are offset by 45°--combine the outlets from two stacked heads for a 95% reduction in flow pulsation.

This pump head requires an L/S drive equipped with open-head sensor functionality or the use of the 77097-00 open-head sensor retrofit controller.

 : Includes single-channel mounting hardware. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately.
  • Maximum Flow Rate:
    2300 ml/min
  • No. of channels:
    1
  • Pump series:
    L/S
  • Description:
    L/S® Easy-Load® II Pump Head for Precision Tubing with Open-Head Sensor, PPS Housing, SS Rotor
  • Height:
    121 mm
  • Length:
    82 mm
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    77200-30
  • Gear ratio:
    1:1
  • Occlusion:
    Fixed
  • Open-head sensor:
    Yes
  • Optimum RPM range:
    0,02 - 600 rpm
  • Suction lift:
    8,8 m (29 ft.)
  • Tubing retention:
    Automatic
  • Tubing sizes accepted:
    L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume per revolution with L/S 13 tubing:
    0,06 ml
  • Volume per revolution with L/S 14 tubing:
    0,21 ml
  • Volume per revolution with L/S 16 tubing:
    0,8 ml
  • Volume per revolution with L/S 17 tubing:
    2,8 ml
  • Volume per revolution with L/S 18 tubing:
    3,8 ml
  • Volume per revolution with L/S 25 tubing:
    1,7 ml
  • Warranty:
    2 years
  • Pk:
    1
  • Rollers:
    4
  • Width:
    127 mm
  • Housing material:
    PPS
  • Rotor material:
    Stainless Steel
Frequently Bought Together