Order Entry
Austria
ContactUsLinkComponent
 
Abaque HDN32 Replacement Hose, Buna-N with FDA-Approved Liner, 1.26" ID x 2.48" OD; 49.21" L
  MFLX75810-45
CE Compliant
undefined
Abaque HDN32 Replacement Hose, Buna-N with FDA-Approved Liner, 1.26" ID x 2.48" OD; 49.21" L
  MFLX75810-45
CE Compliant

 

For hygienic applications (FDA approved).

  • All listed hoses in this ad are made from Buna-N (FDA liner).
  • The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.

The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Neptune engineers hoses the are manufactured from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.

  • Tubing int.Ø:
    32,00 mm (1,260")
  • Max. pressure:
    16 bar (235 psi)
  • Max. temperature:
    80 °C (175 °F)
  • Colour:
    Black
  • Description:
    Replacement Hose, Buna-N with FDA-Approved Liner, Blue Sticker, 1,26" ID x 2,48" OD; 49,21" L
  • Length:
    1,25 m
  • Environmentally Preferable:
  • Length per pack:
    1,25 m (4,1 ft.)
  • Regulatory approvals:
    FDA
  • Warranty:
    1 year
  • Working pressure:
    235 psi
  • Clarity:
    Opaque
  • Tubing material:
    Buna-N
  • Pk:
    1
Frequently Bought Together