Order Entry
Austria
ContactUsLinkComponent
Micropump Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0.64 ml/rev
Micropump Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0.64 ml/rev
Catalog # MFLX74445-15
undefined
Micropump Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0.64 ml/rev
Catalog # MFLX74445-15

About this item

Complete pumps include head, motor, and integrated drive.

  • Variable-speed electronic controller delivers smooth, pulseless flow
  • Static seals reduce maintenance
  • Small envelope-ideal for OEM use

Electromagnetically driven, precision-geared pumps provide smooth, accurate, pulseless flow. Torque improvements and compact size are achieved with NdFeB magnets. Control speed by using a 0 to 5 VDC input signal. Drives feature thermal and overload protection.

Choose a system with a suction shoe pump head to self compensate for wear, temperature, and pressure, and to maintain high volumetric efficiency. Cavity-style pump heads deliver higher lift capability and moderate pressure capability; an internal bypass is an integral safety feature of the cavity-style pump heads.

Delivery: Includes 2-ft (0.6-m) power cord and screwdriver. Suction shoe service kits include: gears, suction shoe, shafts, scales, and springs. Cavity-style service kits include: gears, bushings, and seals.
  • Flow rate:
    0,64 ml/rev
  • Maximum Flow Rate:
    3,2 L/min
  • Description:
    Gear Pump System, Cavity-style Pump Head, 316SS/PPS/PTFE, 0,64 ml/rev
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together