Micropump® L21262 A-Mount Cavity Style Pump Head; SS, PEEK, PTFE; 0,32 mL/rev
Catalog # MFLX73011-00
Supplier: Avantor Fluid Handling
About this item
Smooth pulseless flow provides precise, leak-free delivery of fluids.
- Cavity-style pump heads are designed to handle higher inlet pressures.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.
Available pump head service kits include: gears, suction shoe, shaft seals, and springs.
Call our Application Specialists for assistance.
- Flow rate:0,32 ml/rev
- Maximum Flow Rate:1600 ml/min at 5000 rpm
- Max. viscosity:1500 cP
- Seal material:PTFE
- Description:A-Mount Cavity Style Pump Head; SS/PEEK/PTFE; 0,32 ml/rev
- Environmentally Preferable:
- Wetted materials:316 SS, PEEK, PTFE
- Differential pressure:5,5 bar (80 psi)
- Duty cycle continuous:Yes, 150 to 5000 rpm
- Gear material:PEEK
- Inlet connection:0,125 NPT(F)
- Internal bypass:No
- Min. viscosity:0,2 cP
- Outlet connection:0,125 NPT(F)
- Particulates:No
- Relief valve:No
- Run dry:Under 30 seconds
- Suction lift, wet:610 mm of H₂O (24" H₂O)
- Min. temperature:–43 °C (–45 °F)
- Max. temperature:54 °C (130 °F)
- Warranty:1 year
- Body material:316 stainless steel
- Series:GJ-N21
- Reversible:+
- Pk:1
- Max. motor RPM:10000 rpm
Frequently Bought Together