Masterflex® 40 in/lb, Torque Rite TEE- Blue Collar, Chrome Plated; 1/EA
Catalog # MFLX61126-89
Supplier: Avantor Fluid Handling
About this item
Ensure the security of sanitary connections with preset torque output.
- Works with any sanitary clamp wing nut and Rubberfab's Torque-Rite® nut
- Easily reach into tight or awkward spaces
- Choose the appropriate torque output per the clamp manufacturer's specifications
- Audible click alerts you when the torque has been reached
- Ratcheting mechanism disengages for easy clamp removal and is sealed within handle for durability
- 'T' shape creates effective leverage for fast, easy one-handed tightening
The Rubberfab Torque Tee and universal socket are designed to safely and securely install and remove sanitary clamps. Available with a family of components, the Torque Tee handle creates effective tightening leverage, even in hard-to-reach spaces. If you need to loosen or remove the clamp, simply disengage the ratcheting mechanism to lock the handle. The universal socket is required when using the Torque Tee.
- Description:40 in/lb, Torque Rite TEE- Blue Collar, Chrome Plated; 1/EA
- Seq:01
- Environmentally Preferable:
- Pk:1
- Fitting material:Stainless Steel
- Drive:40"/lb
- Warranty:1 year
Frequently Bought Together