Masterflex® Fitting, Polypropylene, Straight, Female Luer to Smooth Bore Hosebarb, 1/16"; 25/PK
Catalog # MFLX45508-50
Supplier: Avantor Fluid Handling
CE certificate
About this item
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Manufactured of animal-free natural polypropylene, these luers meet Class VI specifications. Luers offer superior chemical resistance and are suited for ETO and gamma sterilization.
- Barb size/tubing int.Ø (port 1):⅝"
- Connection Type:Female Luer to Barb
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Female Luer to Smooth Bore Hosebarb, ¹⁄₁₆"; 25/PK
- Seq:15
- Environmentally Preferable:
- Model:45508-50
- Connection type (port 1):Female luer
- Connection type (port 2):Hose barb
- No. of ports:2
- Pk:25
- Fitting material:Polypropylene
Frequently Bought Together