Masterflex® Fitting, Nylon, Straight, Female Luer x 1/4-28 UNF Bottom Sealing Thread; 25/PK
Artikelnr. MFLX45505-76
Lieferant: Avantor Fluid Handling
CE certificate
Avantor exclusive
Über diesen Artikel
Easily transition to a luer fitting.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Easily complete your luer fittings systems with these premium connectors. Included are some special configurations available only in polycarbonate. The snap luer lock ring is for use with male luer by wide-bore hose barb fittings. Nylon material has good chemical resistance and can be sterilised via autoclave, ethylene oxide, or gamma irradiation.
- Connection Type:Female Luer to Thread
- Flow pattern:Straight
- Description:Fitting, Nylon, Straight, Female Luer x 1/4-28 UNF Bottom Sealing Thread; 25/PK
- Seq:04
- Environmentally Preferable:
- Model:45505-76
- Connection type (port 1):Female luer
- Connection type (port 2):1/4-28 UNF Bottom Sealing Thread
- No. of ports:2
- Warranty:3 Months
- Pk:25
- Fitting material:Nylon
- Thread size UNF(M) (port 1):1/4"-28
Frequently Bought Together