Masterflex® Fitting, Polypropylene, Straight, Hose Barb Unions, 1/16" ID; 10/PK
MFLX40612-43
CE certificate
Quick and easy assembly without tools.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Chemical resistant
- Connection Type: 1/16" ID with L/S 13/14
These economical straight barbed fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Barb size/tubing int.Ø (port 2):¹⁄₁₆"
- Connection Type:Barbed Union
- Flow pattern:Straight
- Description:Fitting, Polypropylene, Straight, Hose Barb Unions, ¹⁄₁₆" ID; 10/PK
- Seq:41
- Environmentally Preferable:
- Model:40612-43
- Sterilisation:Ethylene Oxide (ETO) or Autoclave
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together