Order Entry
Austria
ContactUsLinkComponent
Sanitary Clamp Adapter, 2" NPT(M) X 2" Clamp
Sanitary Clamp Adapter, 2" NPT(M) X 2" Clamp
Catalog # MFLX34031-10
CE certificate
undefined
Sanitary Clamp Adapter, 2" NPT(M) X 2" Clamp
Catalog # MFLX34031-10
CE certificate

About this item

Create a secure connection in your sanitary fitting system.

  • Constructed of chemically inert PTFE

Chemically inert, PTFE offers outstanding resistance for any use, especially for critical high-purity applications. When subjected to higher pressure, PTFE as a material has a tendency to creep over time. As a result, these fittings work best at lower operating pressures (110 psi maximum operating pressure at ambient temperature for smaller sizes). All fittings are made from virgin PTFE material.

  • Connection Type:
    Sanitary to Thread
  • Flow pattern:
    Straight
  • Sanitary clamp size (Port 1):
    2"
  • Thread size NPT(M) (port 2):
    2"
  • Description:
    Sanitary Clamp Adapter, 2" NPT(M)×2" Clamp
  • Environmentally Preferable:
  • Sterilisation:
    Autoclave or ethylene oxide (ETO)
  • Warranty:
    2 years
  • Pk:
    1
  • Fitting material:
    PTFE
  • Sanitary gasket size:
    2"
Frequently Bought Together