Order Entry
Austria
ContactUsLinkComponent
Masterflex® Flow Indicator/Switch, Polypropylene Housing, 1/2" NPT(F), 20 GPM; 24 VDC
Masterflex® Flow Indicator/Switch, Polypropylene Housing, 1/2" NPT(F), 20 GPM; 24 VDC
Catalog # MFLX32880-32
undefined
Masterflex® Flow Indicator/Switch, Polypropylene Housing, 1/2" NPT(F), 20 GPM; 24 VDC
Catalog # MFLX32880-32

About this item

Easily view flow through clear plastic lens.

  • Indicators feature a bright orange rotor that spins to provide visual verification

Flow indicators feature a paddle-wheel that spins at a rate proportional to the flow. Lens can be removed with a 1/4 turn for easy cleaning. Use with fluids that have a viscosity less than 34 centipoise (150 µm filter is r ecommended for protection).

Indicators/Sensors feature a Hall-effect sensor that produces a 4.5 to 24 VDC pulse output. Maximum current source output is 70 mA, and frequency output range is approximately 25 Hz at low flow to 225 Hz at high flow.

Indicators/Switches offer extra level of reliability and protection with a built-in switch. Each Single Pole Double Throw (SPDT) switch is rated for 1 amp, 24 VDC resistive. Repeatability is ±2% ; accuracy is ±5%. An LED lights when the set point is reached for easy field calibration.

  • Maximum Flow Rate:
    20 gal./min
  • Description:
    Flow Sensor/Switch; Polypropylene, 1/2" NPT(F), 24 VDC
  • Seq:
    08
  • Environmentally Preferable:
  • Model:
    32880-32
  • Max. operating temperature:
    82 °C (180 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Pipe size:
    1/2" NPT(F)
Frequently Bought Together