Order Entry
Austria
ContactUsLinkComponent
Masterflex® Normally Open Low-Flow Switch for Liquids; 0.05 GPM
Masterflex® Normally Open Low-Flow Switch for Liquids; 0.05 GPM
Catalog # MFLX32778-31
CE Compliant
undefined
Masterflex® Normally Open Low-Flow Switch for Liquids; 0.05 GPM
Catalog # MFLX32778-31
CE Compliant

About this item

Provides reliable operation in clean air and water applications.

  • Constructed of Noryl®, 316 stainless steel, and epoxy

These normally open SPST switches are specifically designed for reliable operation in clean air and water applications. Select from gas or liquid flow switches. Use a 50-µm filter to protect your switch. Switches include 18" (45.7 cm) L leads.

Delivery: Includes 18" (45.7 cm) L leads.
  • Maximum Flow Rate:
    0,05 gal./min
  • Description:
    Compact low-flow switch for liquids; SPST normally open, 0,05 gal./min
  • Seq:
    02
  • Environmentally Preferable:
  • Model:
    32778-31
  • Wetted materials:
    Noryl®, 316 stainless steel, and epoxy
  • Max. operating temperature:
    100 °C (212 °F)
  • Height:
    1869"
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together