Order Entry
Austria
ContactUsLinkComponent
Masterflex® Mass Flow Controller Power Supply; 110 VAC to 12 VDC
Masterflex® Mass Flow Controller Power Supply; 110 VAC to 12 VDC
Catalog # MFLX32498-40
Masterflex® Mass Flow Controller Power Supply; 110 VAC to 12 VDC
Catalog # MFLX32498-40

About this item

Make the most of your Masterflex flowmeters with these replacement parts and other accessories.

  • Optimize performance of your flowmeter with these accessories

These power supplies, adapters, and other accessories are suitable for use with your Masterflex flowmeter and flow sensors.

  • Description:
    Davis 110Vac/12VDC For Mass Flow Controller
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    32498-40
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together