Order Entry
Austria
ContactUsLinkComponent
Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing and Brass Fittings, 100 mm Scale, 1500 mL/min Water
Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing and Brass Fittings, 100 mm Scale, 1500 mL/min Water
Catalog # MFLX32461-40
undefined
Masterflex® Variable-Area Flowmeter with Valve, Acrylic Housing and Brass Fittings, 100 mm Scale, 1500 mL/min Water
Catalog # MFLX32461-40

About this item

Meter with valve provides flow control through a highly durable meter body.

  • Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications

Machined from solid acrylic blocks, these meters have integral metering tubes that provide precise readings even in aggressive plant environments. The meters’ inlet/outlet ports and mounting studs are extended for easy panel installation. An alternate option is a tripod base (sold separately) which allows for mobility from bench to bench.

There are many additional types of acrylic flowmeters not listed here. Please contact your local Avantor office for quotes on acrylic meters with special requirements.

  • Maximum Flow Rate:
    1500 ml/min
  • Min. flow rate:
    100 ml/min
  • Accuracy:
    ±3% full-scale
  • Display type:
    100 mm Scale
  • Description:
    Valved Acrylic Flowmeter, 100 mm Scale for Water, 100-1500 ml/min
  • Seq:
    15
  • Environmentally Preferable:
  • Model:
    32461-40
  • Float material:
    316 SS
  • Max. water flow rate:
    1500 ml/min
  • Min. water flow rate:
    100 ml/min
  • O-Ring material:
    Buna-N
  • Width:
    1,875"
  • Max. operating temperature:
    65 °C (150 °F)
  • Height:
    6,5"
  • Repeatability:
    ±0,5% full-scale
  • Pk:
    1
  • Housing material:
    Acrylic
  • Fitting material:
    Chrome-plated brass
  • Fluid type:
    Water
  • Valve material:
    Brass
Frequently Bought Together