Masterflex® Variable-Area Flowmeter, Direct-Read, Dual-Scale, 303 SS Housing, 0.5 GPM Water
MFLX32205-02
CSA Certified
UL Listed
ISO9001
Install in any position.
- Direct-reading flowmeters feature a calibrated scale for a specific medium - no need to convert readings to get flow rate│Use with water for laboratory and industrial applications
Dual-scale flowmeters indicate gallons and liters simultaneously with an easy-to-read linear scale and highly visible red indicator.
- Maximum Flow Rate:0,5 gal./min
- Accuracy:±2% full-scale
- Description:303 SS Flowmeter for Water, 0,05 to 0,5 gal./min, 1/4" NPT(F)
- Seq:01
- Environmentally Preferable:
- Max. operating temperature:115,5 °C (240 °F)
- Repeatability:±1%
- Warranty:1 year
- Pk:1
- Housing material:304 stainless steel
- Fluid type:Water
- Process connection:0,25" NPT(F)
Frequently Bought Together