CPC® ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, 3/8" NPT(M), CQHD06100206; 1/PK
MFLX31603-02
All plastic construction for high-purity use.
- 100% metal-free couplings are ideal for ultrapure fluids, deionized water, and aggressive chemical applications
These ChemQuik® quick-disconnect couplings provide easy single-handed disconnection. These couplings feature valves to provide flow shut-off. The all plastic construction and lubricant-free design enables use in the most demanding applications.
For a complete coupling, order one body and one insert of the same size.
- Connection Type:Quick-Disconnect to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 1):⅜"
- Thread size NPT(M) (port 2):⅜"
- Type:Valved
- Max. temperature:107 °C (225 °F)
- Seal material:Viton®
- Description:ChemQuik® Quick-Disconnect Coupling, In-Line Body, Valved, Polypropylene, ³/₈" NPT(M), CQHD06100206; 1/PK
- Environmentally Preferable:
- Valve spring material:PEEK
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:80 psi
- Warranty:3 Months
- Pk:1
- Fitting material:Polypropylene
Frequently Bought Together