Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, 303 Stainless Steel, Tee, Hose Barb Union, 1/4" ID; 1EA
Masterflex® Fitting, 303 Stainless Steel, Tee, Hose Barb Union, 1/4" ID; 1EA
Catalog # MFLX31208-35
undefined
Masterflex® Fitting, 303 Stainless Steel, Tee, Hose Barb Union, 1/4" ID; 1EA
Catalog # MFLX31208-35

About this item

No tools needed for assembly.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Connection Type: 1/4" ID

Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    1/4"
  • Barb size/tubing int.Ø (port 2):
    1/4"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    T
  • Description:
    Fitting, 303 Stainless Steel, Tee, Hose Barb Union, 1/4" ID; 1EA
  • Seq:
    13
  • Environmentally Preferable:
  • Model:
    31208-35
  • Orifice dimensions:
    0,1875"
  • Warranty:
    1 year
  • Pk:
    1
  • Barb size/tubing int.Ø (port 3):
    1/4"
  • Fitting material:
    Stainless steel 303
Frequently Bought Together