Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1" ID; 5/PK
Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1" ID; 5/PK
Catalog # MFLX30726-17
undefined
Masterflex® Fitting, HDPE, Y-Connector, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1" ID; 5/PK
Catalog # MFLX30726-17

About this item

Ensure a tight seal every time.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Barbed fittings are designed for quick and easy assembly without tools. Combine these simple and economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).

  • Barb size/tubing int.Ø (port 1):
    3/4"
  • Barb size/tubing int.Ø (port 2):
    3/4"
  • Connection Type:
    Barbed Reducer
  • Flow pattern:
    Y
  • Description:
    Fitting, HDPE, Y-Connector, Hose Barb Reducer, 3/4" ID x 3/4" ID x 1" ID; 5/PK
  • Seq:
    06
  • Environmentally Preferable:
  • Model:
    30726-17
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    5
  • Barb size/tubing int.Ø (port 3):
    1"
  • Fitting material:
    HDPE
Frequently Bought Together