Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 1/4" ID, 100/pk
Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 1/4" ID, 100/pk
Catalog # MFLX30626-76
CE certificate
undefined
Masterflex® Fittings, HDPE, Elbow, Hose Barb Union, 1/4" ID, 100/pk
Catalog # MFLX30626-76
CE certificate

About this item

Quick and easy assembly without tools.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery

Create 90° bends in flexible tubing—without the kinks!

  • Barb size/tubing int.Ø (port 1):
    1/4"
  • Barb size/tubing int.Ø (port 2):
    1/4"
  • Connection Type:
    Barbed Union
  • Flow pattern:
    Elbow
  • Description:
    Fittings, HDPE, Elbow, Hose Barb Union, 1/4" ID, 100/pk
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    30626-76
  • Orifice dimensions:
    0,125"
  • Sterilisation:
    Ethylene oxide (ETO) only
  • Pk:
    100
  • Fitting material:
    HDPE
Frequently Bought Together