Order Entry
Austria
ContactUsLinkComponent
Masterflex® Fitting, Nylon, Straight, Hose Barb Reducer, 5/16" ID x 1/4" ID; 100/PK
Masterflex® Fitting, Nylon, Straight, Hose Barb Reducer, 5/16" ID x 1/4" ID; 100/PK
Catalog # MFLX30626-34
undefined
Masterflex® Fitting, Nylon, Straight, Hose Barb Reducer, 5/16" ID x 1/4" ID; 100/PK
Catalog # MFLX30626-34

About this item

Best for low-pressure applications.

  • Ideal for general-purpose and single-use applications, to connect tubing with rest of system
  • Determine which connector type is needed for your application by contacting free technical application assistance*
  • Global market leader in range of materials for most extensive chemical compatibility
  • Single-use custom configuration solutions to minimise downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
  • Temperture range −50 to +250 °F (−46 to +121 °C)
  • Connection Type: 5/16" ID x 1/4" ID

These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.

  • Barb size/tubing int.Ø (port 1):
    5/16"
  • Barb size/tubing int.Ø (port 2):
    1/4"
  • Connection Type:
    Barbed Reducer
  • Flow pattern:
    Straight
  • Description:
    Fitting, Nylon, Straight, Hose Barb Reducer, 5/16" ID x 1/4" ID; 100/PK
  • Seq:
    29
  • Environmentally Preferable:
  • Model:
    30626-34
  • Sterilisation:
    Ethylene Oxide (ETO)
  • Pk:
    100
  • Fitting material:
    Nylon
Frequently Bought Together