Masterflex® Fitting, Stainless Steel, Tee, Hose Barb Union, 5/16" ID
Catalog # MFLX30620-28
Supplier: Avantor Fluid Handling
About this item
No tools needed for assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 5/16" ID
Barbed tee fittings are designed for quick and easy assembly. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi).
- Barb size/tubing int.Ø (port 1):5/16"
- Barb size/tubing int.Ø (port 2):5/16"
- Connection Type:Barbed Union
- Flow pattern:T
- Description:Fitting, Stainless Steel, Tee, Hose Barb Union, 5/16" ID
- Seq:04
- Environmentally Preferable:
- Model:30620-28
- Orifice dimensions:0,1875"
- Sterilisation:Autoclave, ethylene oxide (ETO), or gamma
- Warranty:1 Month
- Pk:1
- Barb size/tubing int.Ø (port 3):5/16"
- Fitting material:Stainless Steel 316
Frequently Bought Together