PendoTech Single-Use PressureMAT® Monitor/Transmitter, Displays in Bar, 3 Pressure Sensor Inputs, 1 Relay and 3 Analog Outputs; 110/220 VAC
Catalog # MFLX19406-05
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Single-use solution to monitor process pressure.
- Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
- Data output capability to a PC or control system
- User-configurable Min/Max alarm set points
The PressureMAT combines a pressure monitor, data logger, alarm, and transmitter in one simple control box. Designed for use with single-use, in-line pressure sensors. Each channel takes pressure readings once per second. Process pressure is displayed on the easy-to-read LCD. System is easily calibrated to zero through a single button. The PressureMAT may also transmit output via 4-20 mA signal or can provide RS-232 data transfer for use in common PC applications, such as the PressureMAT Data Acquisition Software or Excel®, through WinWedge or Hyper Terminal software.
- Accuracy:±0,1% full-scale
- Max. pressure:75 psi
- Process connection:3 Pressure Inputs
- Resolution:0,1
- Description:PMAT3-BAR PressureMAT™ Monitor/Transmitter, Displays in Bar, 3 Pressure Sensor Inputs, 1 Relay and 3 Analog Outputs; 110/220 VAC
- Environmentally Preferable:
- Width:20,0025 cm (7,875")
- Depth:5,715 cm (2,25")
- Output:4 to 20 mA (3) and relay (1)
- Display:8-line LCD, backlit
- Height:11,43 cm (4,5")
- Measurement units:bar
- Warranty:2 years
- Battery type:12 to 24 VDC from 110/220 VAC wall supply provided
- Power source:VAC
- Pk:1
Frequently Bought Together