Express Eingabe
Austria
ContactUsLinkComponent
PendoTech Single-Use PressureMAT® Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Relay and 2 Analog Outputs or 4 Relay Outputs; 110/220 VAC
PendoTech Single-Use PressureMAT® Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Relay and 2 Analog Outputs or 4 Relay Outputs; 110/220 VAC
Catalog # MFLX19406-02
CE Compliant
undefined
PendoTech Single-Use PressureMAT® Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Relay and 2 Analog Outputs or 4 Relay Outputs; 110/220 VAC
Catalog # MFLX19406-02
CE Compliant

About this item

Single-use solution to monitor process pressure.

  • Ideal for applications such as tangential flow filtration, cross flow filtration, depth filtration, bioreactor monitoring, and chromatography
  • Data output capability to a PC or control system
  • User-configurable Min/Max alarm set points
  • Transmitter with two pressure inputs, 2 relay and 2 analog outputs

The PressureMAT combines a pressure monitor, data logger, alarm, and transmitter in one simple control box. Designed for use with single-use, in-line pressure sensors. Each channel takes pressure readings once per second. Process pressure is displayed on the easy-to-read LCD. System is easily calibrated to zero through a single button. The PressureMAT may also transmit output via 4-20 mA signal or can provide RS-232 data transfer for use in common PC applications, such as the PressureMAT Data Acquisition Software or Excel®, through WinWedge or Hyper Terminal software.

Delivery: Sensor to monitor 12-ft (3.6-m) reusable cable, mounting screws, connectors for field wiring, and power supply.
  • Genauigkeit:
    ±0,1% full-scale
  • Max. Druck:
    75 psi
  • Process connection:
    2 Pressure Inputs
  • Auflösung:
    0,1
  • Bezeichnung:
    PMAT2 PressureMAT™ Monitor/Transmitter, 2 Pressure Sensor Inputs, 2 Relay and 2 Analog Outputs or 4 Relay Outputs; 110/220 VAC
  • Environmentally Preferable:
  • Width:
    20,0025 cm (7,875")
  • Tiefe:
    5,715 cm (2,25")
  • Output:
    4 to 20 mA (2) and relays (2); or 4 relays
  • Display:
    8-line LCD, backlit
  • Höhe:
    11,43 cm (4,5")
  • Maßeinheiten:
    psi
  • Garantie:
    1 year
  • Akku-Typ:
    12 to 24 VDC from 110/220 VAC wall supply provided
  • Power source:
    VAC
  • VE:
    1
Frequently Bought Together