Order Entry
Austria
ContactUsLinkComponent
Masterflex® Ismatec® Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 8-Roller
Masterflex® Ismatec® Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 8-Roller
Catalog # MFLX07623-10
CE Compliant
undefined
Masterflex® Ismatec® Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 8-Roller
Catalog # MFLX07623-10
CE Compliant

About this item

Combine the accuracy of Ismatec® with the versatility of Masterflex® tubing pump systems.

  • Order optional minicartridges with adjustable occlusion to vary pressure each channel
  • Easily remove or insert minicartridges without disturbing other channels
  • Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
  • Click-n-go cassettes offer a max pressure of 1.0 bar.
  • Maximum flow rate at 100 rpm is 28.5 mL/min
  • 8-channel pump head features 8 rollers

Choose from six, eight, or twelve roller heads. Less rollers offer greater flow rates, while more rollers offer a virtually pulseless flow. Heads accept up to four or eight Click’n’go™ minicartridges (included). Click’n’go minicartridges feature spring occlusion for optimum tension at all times with no adjustments.

Call our Application Specialists to determine the maximum recommended number of cartridges to use with your drive.

Delivery: Includes eight Click’n’go™ minicartridges.
  • Maximum Flow Rate:
    1248 ml/min
  • No. of channels:
    8
  • Pump series:
    L/S
  • Description:
    Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 8-Roller
  • Height:
    76,2 mm
  • Length:
    76,2 mm
  • Seq:
    03
  • Environmentally Preferable:
  • Model:
    07623-10
  • Max. flow rate per channel:
    156 ml/min
  • Min. flow rate per channel:
    0,002 ml/min
  • Occlusion:
    Adjustable
  • Open-head sensor:
    No
  • Optimum RPM range:
    1 - 600 rpm
  • Tubing retention:
    Stopped Tubing or Manual
  • Tubing sizes accepted:
    Three-stop microbore
  • Warranty:
    1 year
  • Pk:
    1
  • Rollers:
    8
  • Width:
    86 mm
  • Housing material:
    Anodized aluminium
  • Max. motor RPM:
    600 rpm
  • Rotor material:
    Nylatron®
Frequently Bought Together