Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® I/P® Controller for Digital Washdown Modular Drive, 6 to 650 rpm; 115/230 VAC
  MFLX07591-34
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® I/P® Controller for Digital Washdown Modular Drive, 6 to 650 rpm; 115/230 VAC
  MFLX07591-34
CE Compliant
IP66 washdown
2 year warranty

 

Make the most of your Masterflex® I/P® Digital Modular Drive with these replacement parts.

  • Optimize performance of your Masterflex pumps

Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.

  • Power:
    90 - 260 VAC; 6,3 A
  • Pump series:
    I/P
  • Description:
    Replacement Controller for I/P 07591-30 Washdown Precision Modular Drive 115/230 VAC
  • Seq:
    01
  • Environmentally Preferable:
  • Model:
    07591-34
  • Controller height:
    119 mm (4,75")
  • Controller IP rating:
    IP 66
  • Controller length:
    285 mm (10,2031")
  • Controller width:
    279 mm (11")
  • Speed control:
    ±0,25%
  • Warranty:
    2 years
  • Pk:
    1
Frequently Bought Together