Masterflex® L/S® Analog Modular Drive Replacement Motor, 100 rpm, IP33; 115 VAC
Catalog # MFLX07559-12
Supplier: Avantor Fluid Handling
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Choose replacement motors based on your Masterflex Modular System
Extend the life of your Masterflex pump with these replacement parts.
Replacement motor for Masterflex system 07559-10. Replacement controller part number is 07559-04. Controller sold separately.
- Power:115 VAC; 50/60 Hz
- Pump series:L/S
- Description:Analog Modular Drive Replacement Motor, 100 rpm, IP33; 115 VAC
- Seq:02
- Environmentally Preferable:
- Model:07559-12
- Min. RPM:1 rpm
- Motor height:127 mm (5")
- Motor IP rating:IP 33
- Motor length:203 mm (8")
- Motor width:102 mm (4")
- Open-head sensor:No
- Reversible motor:Yes
- Washdown capable:No
- Motor:75 W
- Speed:Variable
- Warranty:2 years
- Pk:1
- Max. RPM:100 rpm
- Motor hp:0,1
Frequently Bought Together