Order Entry
Austria
ContactUsLinkComponent
 
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
  MFLX07557-04
CE Compliant
2 year warranty
undefined
Masterflex® L/S® Replacement Controller for Digital Benchtop Modular Drive with Remote I/O, 600 rpm; 115/230 VAC
  MFLX07557-04
CE Compliant
2 year warranty

 

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts
  • Suitable for use with 07557-00 benchtop modular drive

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 2,2 A
  • Pump series:
    L/S
  • Description:
    L/S Modular Drive Controller, for 07557-00, 115/230VAC
  • Seq:
    05
  • Environmentally Preferable:
  • Model:
    07557-04
  • Controller height:
    140 mm (5,5")
  • Controller IP rating:
    IP 33
  • Controller length:
    263 mm (10,4062")
  • Controller width:
    211 mm (8,4062")
  • Speed control:
    ±0,25%
  • Washdown capable:
    No
  • Warranty:
    2 years
  • Pk:
    1
  • Max. RPM:
    600 rpm
Frequently Bought Together