Order Entry
Austria
ContactUsLinkComponent
Masterflex® L/S® Analog Modular Drive Replacement Motor, 600 rpm, IP21; 230 VAC
Masterflex® L/S® Analog Modular Drive Replacement Motor, 600 rpm, IP21; 230 VAC
Catalog # MFLX07553-79
undefined
Masterflex® L/S® Analog Modular Drive Replacement Motor, 600 rpm, IP21; 230 VAC
Catalog # MFLX07553-79

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Choose replacement motors based on your Masterflex Modular System

Extend the life of your Masterflex pump with these replacement parts.

  • Power:
    230 VAC; 50/60 Hz
  • Pump series:
    L/S
  • Description:
    Analog Modular Drive Replacement Motor, 600 rpm, IP21; 230 VAC
  • Seq:
    04
  • Environmentally Preferable:
  • Model:
    07553-79
  • Min. RPM:
    6 rpm
  • Motor height:
    117 mm (4,625")
  • Motor IP rating:
    IP 21
  • Motor length:
    200 mm (7,875")
  • Motor width:
    97 mm (3,8125")
  • Open-head sensor:
    No
  • Reversible motor:
    Yes
  • Washdown capable:
    No
  • Motor:
    75 W
  • Speed:
    Variable
  • Warranty:
    2 years
  • Pk:
    1
  • Max. RPM:
    600 rpm
  • Motor hp:
    0,1
Frequently Bought Together