Masterflex® L/S® Analog Modular Drive Replacement Motor, 100 rpm, IP21; 115 VAC
Catalog # MFLX07553-12
Supplier: Avantor Fluid Handling
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Choose replacement motors based on your Masterflex Modular System
Extend the life of your Masterflex pump with these replacement parts.
- Power:115 VAC; 50/60 Hz
- Pump series:L/S
- Description:Analog Modular Drive Replacement Motor, 100 rpm, IP21; 115 VAC
- Seq:01
- Environmentally Preferable:
- Model:07553-12
- Min. RPM:1 rpm
- Motor height:117 mm (4,625")
- Motor IP rating:IP 21
- Motor length:200 mm (7,875")
- Motor width:97 mm (3,8125")
- Open-head sensor:No
- Reversible motor:Yes
- Washdown capable:No
- Speed:Variable
- Warranty:2 years
- Pk:1
- Max. RPM:100 rpm
- Motor hp:0,1
Frequently Bought Together