Masterflex® L/S® Easy-Load® Pump Head, Replacement Main Body Assembly, White PPS Housing, CRS Rotor
Catalog # MFLX07516-07
Supplier: Avantor Fluid Handling
About this item
Get the most our of your Masterflex® Pump Head with these replacement parts.
- Choose replacement parts suitable for your L/S® and I/P® pump head
- Suitable for Easy-Load® Pump Heads 07516-00, -02, -20, -22; 07518-00, -02, -20, -22
Replacement parts to keep your pump head operating even longer. Two end bell assemblies are required for a complete head assembly.
- Pump series:L/S
- Description:Easy-Load® Pump Head, Replacement Main Body Assembly, White PPS Housing, CRS Rotor; 1/Ea
- Seq:37
- Environmentally Preferable:
- Model:07516-07
- Open-head sensor:No
- Warranty:2 years
- Pk:1
- Housing material:PPS
- Rotor material:Cold-rolled steel (CRS)
Frequently Bought Together